Select Country and Language Europe, Middle East & Africa / English
Change Country
SU5000RT3U | TRIPP LITE

TRIPP LITE | SU5000RT3U | 5000VA 3500W UPS Smart Online Rackmount 5kVA 208/120V 7URM RT

  • Manufacturer # SU5000RT3U
  • Anixter #304975
Capacity VA/watts: 5,000/3,500
Run Time (Min.) Full/Half Load: 8/20
Size: 700
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

Tripp Lite 5kVA Smart Online Rack / Tower UPS. 5000VA online, double-conversion UPS for server, network and telecommunications equipment. Maintains battery-derived AC output during blackouts with active, full-time power conditioning. Fault-tolerant auto-bypass prevents unexpected service interruptions during overload or internal fault conditions. 3U power module, 2U transformer module and 2U battery pack install in 7 rack spaces. Full-time sine wave output within 2% of selectable 208V and simultaneous 120V AC. Corrects brownouts to 156V and overvoltages to 276V. Frequency regulation locks output power to 50/60 Hz (+/-0.2%). Expandable runtime with optional rackmount external battery packs. Dual-conversion UPS converts raw input from AC to DC, then back to perfect sine wave AC output with enhanced protection from harmonic distortion, fast electrical impulses and other hard-to-solve power problems not addressed by other UPS types. Highly efficient operation in optional economy mode setting, saving BTU heat output and energy costs. Network-grade AC surge and noise suppression. Network management interfaces include 2 DB9 ports and SNMPWEBCARD slot. Supports simultaneous detailed monitoring of equipment load levels, self-test data and utility power conditions via all 3 network interfaces. Includes PowerAlert monitoring software and complete cabling. Emergency Power Off (EPO) interface. Front panel LEDs and LCD readout with scroll controls support visual monitoring of all major UPS functions. Audible alarm. Self test. 4-post rackmount accessories included; 2-9USTAND and 2POSTRMKITWM accessories available. L6-30P plug-in connection; built-in output receptacles include two L6-30R, two L6-20R and twelve 5-15/20R. Power Distribution Unit (PDU) options supported. Field-replaceable, hot-swappable external battery packs.

Features
  • 208/120V 60 Hz output, high efficiency economy mode option
  • 7U Rack/Tower compatible; Hot-swappable batteries
  • RS232 & EPO ports; support for SNMP/WEB card options
  • Front panel LEDs with detailed LCD monitoring and control screen
  • Expandable runtime with optional external battery packs
  • NEMA L6-30P input (3 wire); L6-30R, L6-20R & 5-15/20R outputs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items