SUD-2081 - HANWHA TECHWIN - Analog UTP Dome | Anixter
SUD-2081 | HANWHA TECHWIN

HANWHA TECHWIN | SUD-2081 | Analog UTP Dome Camera, 1/3" CCD, 600 TVL, Vari-focal Lens (2.8-10 mm), True D/N, BNC Out, 24 V AC/12 V DC

  • Manufacturer # SUD-2081
  • Anixter #522720
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1.3 MEGAPIXELS
Signal Process: ANALOG
Description

SUD-2081 is a high resolution vari-focal UTP dome camera that is equipped with both Unshielded Twisted Pair (UTP) and analog BNC video outputs. The UTP signal can be used with Samsung's multi-camera UTP power supply for single cable installations, but it also is compatible with NVT and Nitek products. With UTP, cameras can be located up to 3,000 feet away without fear of ground loops, and the signal is transmitted via CAT-5 cable. This camera is equipped with a 3.9x vari-focal lens, true Day/Night c apability with ICR, and motion detection.

Must be a reseller to purchase this product. This part has been discontinued by the supplier.

Features
  • Max 2M (1920 X 1080) Resolution
  • Built-In 32X Optical Zoom Lens (4.44 142.6Mm) Optical Zoom, 16X Digital Zoom
  • Color 0.3Lux
  • B/W 0.03Lux
  • H.264, MJPEG Dual Codec, Multiple Streaming
  • Day and Night (ICR), WDR (120dB)
  • Auto Tracking, Intelligent Video Anals
  • POE+, SD Memory Card, Bi-Directional Audio Support
  • IP66
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items