Select Country and Language Europe, Middle East & Africa / English
Change Country
SUPT WASHER BLE | B-LINE

B-LINE | SUPT WASHER BLE | Flextray Support Washer, Black

  • Manufacturer # SUPT WASHER BLE
  • Anixter #206631
Components: HARDWARE
Finish: BLACK
Material: STEEL
Type: WIRE BASKET
Features
  • Easy way to mount 4" (100mm) wide tray for raceway run
  • Use 1/4" screws to attach SUPT WASHER to your specific wall/stud application
  • FTA6HD can be used in pairs to create a center-hung support using 3/8" rod
  • To complete 3/8" center hanger assembly use: (2) FTA6HD; (2) HN 3/8"-16 hex nuts
  • Finish: Black Zinc (BLE)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items