SURT1000RMXLI - APC BY SCHNEIDER ELECTRIC - | Anixter
SURT1000RMXLI | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SURT1000RMXLI | APC Smart-UPS RT 1000VA RM 230V

  • Manufacturer # SURT1000RMXLI
  • Anixter #286959
Size: 1000
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

APC Smart-UPS RT 1000VA RM 230V. APC Smart-UPS On-Line, 700 Watts / 1000 VA,Input 230V / Output 230V, Interface Port DB-9 RS-232, SmartSlot, Extended runtime model, Rack Height 2 U.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items