Select Country and Language Europe, Middle East & Africa / English
Change Country
SURTA3000XL | APC BY SCHNEIDER ELECTRIC

APC BY SCHNEIDER ELECTRIC | SURTA3000XL | UPS, NEMA L5-30P Connection, 120 VAC Input/Output, 50/60 Hertz, 3 KVA, LED Status Display, 130 MM Width x 660 MM Depth x 432 MM Height

  • Manufacturer # SURTA3000XL
  • Anixter #312898
Capacity VA/watts: 3,000/2,100
Input Voltage: 120
Run Time (Min.) Full/Half Load: 14.1/33.9
Size: 3000
Type: UNINTERRUPTIBLE POWER SUPPLY
Features
  • Includes CD with Software, Smart UPS Signaling RS232 Cable, User Manual
Tech. Info & Standards

UL 1778, CSA, FCC Part 15 Class A

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items