Select Country and Language Europe, Middle East & Africa / English
Change Country
SWISS FLF FACEPLATE (WHITE) | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | SWISS FLF FACEPLATE (WHITE) | Swiss FLF Faceplate

  • Manufacturer # SWISS FLF FACEPLATE (WHITE) | 760076992
  • Anixter #376570
Color: WHITE
Gang: 2
Loaded: NO
Mounting: MODULAR FURNITURE
Description

The range of Swiss standard Information Outlets includes the four port Novo which mounts into Swiss electrical boxes. The Outlets is designed for use with four M-Series high-density modules. They come complete, ready to mount with two caps. The White FLF modular furniture duplex outlet faceplate holds up to two M-Series modular outlets or M81-Series mounting modules. The FLF Faceplate is designed to fit Steel or plastic modular furniture and raceways and is used in an opening size of 62x37mm. The FLF outlet is designed for higher density of outlets at the workplace.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items