SYM-SV-SL-E - AIMETIS CORP - Intelligent | Anixter
SYM-SV-SL-E | AIMETIS CORP

AIMETIS CORP | SYM-SV-SL-E | Intelligent Video Surveillance Software, Windows XP, Vista, 7, Server 2003, Server 2008 Operating System

  • Manufacturer # SYM-SV-SL-E
  • Anixter #397299
Type: SERVER LICENSE
Description

Aimetis symphony enterprise NVR software sym-sv-sl-p license is a world leading solution displaying the latest in advanced video surveillance. The enterprise nvr software by aimetis is the next generation in enhanced ip video security And includes aime tis ve series video analytics at its core. Built around this core is the symphony vms platform offering highly efficient system operation based on advanced detection methods. The aimetis enterprise level software includes all the functions of the lower level licenses and truly enterprise level security system features. As a server and client platform, the symphony client offers complete system configuration, monitoring and intelligent reporting and use of video analytics

Features
  • Sold as a Single (1) License per IP camera
  • Installs on standard IT hardware and windows OS
  • Supports hundreds of IP cameras and encoders from major brands
  • ONVIF compliance for universal IP camera installation
  • Supports all Major Codecs including MJPEG,PEG4 And H.264
  • Supports server farm (Multi-Server), fail-over, virtual server, health monitoring
  • Local server, on-camera or network recording
  • Multiple language Interface with unlimited client connections
  • Fully customizable client interface layout witmulti-server and multi-monitor support
  • Video wall function supports slave client machines
  • Complete multi-layer map and camera navigation
  • Full PTZ camera controls, two way audio, joystick and I/O control
  • Rule based settings and event triggers with eve notification
  • Advanced video analytic search by motion detection
  • Active directory login, security profiles, user level permissions, supervisor logins
  • Symphony client offers full multi-server NVR system management and monitoring
  • Graphical alarm based meline and multiple timeline viewing
  • Support for Web browser And mobile viewing (mobile bridge required)
  • Support for specialized IP cameras like Panoramic 180 and fisheye 360 Degree
  • Intuitive versatility for complete viewing, search, playback, export nd configurations, rule based settings with alarm reports, heat map, object counts, notifications and actions, Camera Licenses can be interchanged, mixed/matched, expanded or upgraded, Open Architecture API (SDK) for third party system integration, Acc ess Control and Alarm Panel Integration third party system support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items