Select Country and Language Europe, Middle East & Africa / English
Change Country
T038X000VPC-BK | PANDUIT

PANDUIT | T038X000VPC-BK | P1 Cassette, Continuous Tape, Vinyl, .38" W x 25' L, White/Black

  • Manufacturer # T038X000VPC-BK
  • Anixter #342429
Label Types: VINYL
RoHS Compliant: YES
Type: LABELS
Description

Black on white, vinyl tape.

Features
  • Fast loading P1(TM) Label Cassette includes both label material and ribbon to make changing labels easy
  • Print terminal block labels ranging in size from .19 inches to .38 inches
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items