T04-314 | THOR

THOR | T04-314 | NO 3 COPPER FACE INSERT HAMMERTHOR T04-314

  • Manufacturer # T04-314
  • Anixter #HTHAFINO3001
Category: HAMMERS
Grade: DUTY - HEAVY
Height / Depth: NONE
Length: 305MM
Material: COPPER
Product Type: HAMMER - FACE INSERT
Size / Capacity: NO 3
Width / Diameter: 44MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items