Select Country and Language Europe, Middle East & Africa / English
Change Country
T100X000CBC-BK | PANDUIT

PANDUIT | T100X000CBC-BK | P1 Cassette, Continuous Tape, Vinyl Cloth, 1.00" W x 12.5' L, White/Black

  • Manufacturer # T100X000CBC-BK
  • Anixter #349961
Label Types: VINYL
RoHS Compliant: NOT DECLARED
Size: 1"
Type: LABELS
Description

Black on white, vinyl cloth tape.

Features
  • Fast loading P1(TM) label cassette includes both label material and ribbon to make changing labels easy
  • Non-laminated adhesive labels for wire/cable identification
  • Vinyl cloth labels can be repositioned or reused
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items