Select Country and Language Europe, Middle East & Africa / English
Change Country
T11-710 | THOR

THOR | T11-710 | NYLON FACE INSERT HAMMER THOR T11-710

  • Manufacturer # T11-710
  • Anixter #HTHAFIG4500000
Category: HAMMERS
Height / Depth: NONE
Length: 300MM
Material: NYLON
Product Type: HAMMER - FACE INSERT
Size / Capacity: 450G
Width / Diameter: 32MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items