Select Country and Language Europe, Middle East & Africa / English
Change Country
T11-714 | THOR

THOR | T11-714 | NYLON FACE INSERT HAMMER THOR T11-714

  • Manufacturer # T11-714
  • Anixter #HTHAFIG9000000
Category: HAMMERS
Height / Depth: NONE
Length: 310MM
Material: NYLON
Product Type: HAMMER - FACE INSERT
Size / Capacity: 900G
Width / Diameter: 44MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items