T1193 - IRWIN INDUSTRIAL TOOL COMPANY - 3" | Anixter
T1193 | IRWIN INDUSTRIAL TOOL COMPANY

IRWIN INDUSTRIAL TOOL COMPANY | T1193 | 3" M/DUTY G CLAMP IRWIN T1193

  • Manufacturer # T1193
  • Anixter #HTCLG3000004
Category: CLAMPS AND VICES
Grade: DUTY - MEDIUM
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - DROP FORGED
Product Type: CLAMP - G
Size / Capacity: 3
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items