T1203 - IRWIN INDUSTRIAL TOOL COMPANY - 3" | Anixter
T1203 | IRWIN INDUSTRIAL TOOL COMPANY

IRWIN INDUSTRIAL TOOL COMPANY | T1203 | 3" GENERAL PURPOSE DROP FORGED STEEL G CLAMP IRWIN T1203

  • Manufacturer # T1203
  • Anixter #HTCLG3000005
Category: CLAMPS AND VICES
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL - DROP FORGED
Product Type: CLAMP - G
Size / Capacity: 3
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items