T120MR0K2 - HELLERMANNTYTON - 113-12020 - | Anixter
T120MR0K2 | HELLERMANNTYTON

HELLERMANNTYTON | T120MR0K2 | Screw Mount Tie, 18lb., 4.3" Long, Max Bun Diameter 4.02", #1/4 Screw, PA66, Black, 50/pkg.

  • Manufacturer # T120MR0K2 | 113-12020
  • Anixter #501410
Type: CABLES TIES AND ACCESSORIES
Features
  • Part design applies easily to any #1/4" Screw
  • Stud style provides low insertion and high extraction force
Applications

This range of cable ties have a built in mounting hole and once fastened around the cables the bundle can be simply secured to the panel with a screw or bolt. Ideal for fixing cables into 'gaming machines', control panels etc.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items