T1214 - NEWELL RUBBERMAID UK LTD - 4" HD G | Anixter
T1214 | NEWELL RUBBERMAID UK LTD

NEWELL RUBBERMAID UK LTD | T1214 | 4" HD G CLAMP IRWIN T1214

  • Manufacturer # T1214
  • Anixter #HTCLG4000010
Category: CLAMPS AND VICES
Height / Depth: NONE
Length: 4.000
Material: IRON - CAST
Product Type: CLAMP - G
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items