T18R.NN3P | HELLERMANNTYTON

HELLERMANNTYTON | T18R.NN3P | 2.5MM X 100 NATURAL CABLE TIE HELLERMANN TYTON T18R.NN3P

  • Manufacturer # T18R.NN3P
  • Anixter #CMCTM251000009
Approvals: NONE
Cable/Tube/Bundle Dia: 22.0MM
Category: CABLE TIES
Color: NATURAL
Flammability Rating: UL94V-2
Length: 100
Material: POLYAMIDE 6.6
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Type: CABLE TIE
Width: 2.5MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items