T20-1616 | THOR

THOR | T20-1616 | NYLON DEAD BLOW HAMMER THOR T20-1616

  • Manufacturer # T20-1616
  • Anixter #HTHADBK125000
Category: HAMMERS
Height / Depth: NONE
Length: 325MM
Material: NYLON
Product Type: HAMMER - DEAD BLOW
Size / Capacity: 1.25KG
Width / Diameter: 50MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items