Select Country and Language Europe, Middle East & Africa / English
Change Country
T200X000VW1Y | PANDUIT

PANDUIT | T200X000VW1Y | ThermTrans, Continuous Tape, Vinyl, 2.00" W x 100 FT. L, Red, 1 Inch Core

  • Manufacturer # T200X000VW1Y
  • Anixter #416980
Label Types: VINYL
RoHS Compliant: YES
Size: 50 MILLIMETRE
Type: LABELS
Description

Red, vinyl tape.

Features
  • Tapes offer crisp, clear legends with superior legibility
  • Available in continuous vinyl or polyester and supplied on rolls
  • Panduit labeling software packages include all label formats for quick and easy label production
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items