T23 - IRWIN INDUSTRIAL TOOL COMPANY - NO.23 | Anixter
T23 | IRWIN INDUSTRIAL TOOL COMPANY

IRWIN INDUSTRIAL TOOL COMPANY | T23 | NO.23 4.1/2" FITTERS VICE IRWIN RECORD T23 REC23

  • Manufacturer # T23
  • Anixter #HTVIEN4500000
Category: CLAMPS AND VICES
Grade: DUTY - HEAVY
Height / Depth: NONE
Length: NO LENGTH
Material: IRON - CAST
Product Type: VICE - ENGINEERS
Size / Capacity: NO.23
Width / Diameter: 4.1/2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items