T2524H0-GY02 - COMMSCOPE - T2524H0-GY02: CMR | Anixter
T2524H0-GY02 | COMMSCOPE

COMMSCOPE | T2524H0-GY02 | T2524H0-GY02: CMR 25/24 1M'

  • Manufacturer # T2524H0-GY02
  • Anixter #CM-02524TAG
AWG: 24
Approx. Wt. lb./1,000 ft.: 100
Gauge: 24
No. of Pairs: 25
Nom. O.D. (in.): 0.350
Number of Pairs: 2-25 PAIRS
Shield: NO
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items