T25F-C | PANDUIT

PANDUIT | T25F-C | Spiral Wrap, .25" (6.3mm) x 100', Poly, Natural, Pack of 100

  • Manufacturer # T25F-C
  • Anixter #137878
Decimal: .250 INCH
Dual: NO
Heat Shrink: NO IS NOT SHRINK TUBING
Length (ft.): 100
Length (m): 30.5
MIL SPEC: NO
Material/Type: PO-POLYOLEFIN
Max. Diam. Inner Wire Bundle Thickness (in.): 2
Nom. O.D. (in.): 0.250
Outside Diameter (in.): 0.250
Outside Diameter (mm): 6.3
RoHS Compliant: YES
Size By Inch Fractions: 1/4 INCH
Sleeving: NO
Spiral Wrap: YES
Tubing Material: Polyethylene
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.040
ZIPPER: NO
_Color: Natural
Features
  • Largest variety of colors materials and sizes in the industry
  • Available in seven different materials and twelve different colors
  • Colors conform to Communications Wiring Standards
  • Flexible, neat, fast
  • Allows breakouts of single/multiple wires and rerouting of replacement wires
  • Harness multiple cables into a single manageable bundle
  • A protection for wires cables hoses and tubing
  • Color code wire bundles
  • Reusable
  • Tool supplied in each package
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items