T25N-C0 | PANDUIT

PANDUIT | T25N-C0 | Spiral Wrap, .25" (6.3mm) x 100', Nylon, Weather-resistant Black, Pack of 100

  • Manufacturer # T25N-C0
  • Anixter #404904
Class: NO CLASS SPECIFIED
Decimal: .250 INCH
Dual: YES
Heat Shrink: NO IS NOT SHRINK TUBING
MIL SPEC: NO
Material/Type: NYLON
RoHS Compliant: YES
Size By Inch Fractions: 3/16 INCH
Sleeving: NO
Spiral Wrap: YES
UL: YES
WALL TYPE: Single Or Dual: DUAL WALL
ZIPPER: NO
Description

Spiral Wrap offers abrasion protection for wires, cables, hoses and tubing

Features
  • Largest variety of colors materials and sizes in the industry
  • Available in seven different materials and twelve different colors
  • Flexible, neat, fast
  • Allows breakouts of single/multiple wires and rerouting of replacement wires
  • Harness multiple cables into a single manageable bundle
  • Abrasion protection for wires cables hoses and tubing
  • Color code wire bundles
  • Reusable
  • Tool supplied in each package
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items