T3 - IRWIN INDUSTRIAL TOOL COMPANY - 4 IN. | Anixter
T3 | IRWIN INDUSTRIAL TOOL COMPANY

IRWIN INDUSTRIAL TOOL COMPANY | T3 | 4 IN. MECHANICS VICE NO 3 IRWIN T3

  • Manufacturer # T3
  • Anixter #HTVIME4000000
Category: CLAMPS AND VICES
Grade: DUTY - HEAVY
Height / Depth: NONE
Length: NO LENGTH
Material: IRON - CAST
Product Type: VICE - MECHANICS
Size / Capacity: NO 1
Width / Diameter: 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items