Select Country and Language Europe, Middle East & Africa / English
Change Country
T3224H0-GY10 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | T3224H0-GY10 | T3224H0-GY10: CMR 32/24 5M'

  • Manufacturer # T3224H0-GY10
  • Anixter #CM-03224TAG
AWG: 24
Approx. Wt. lb./1,000 ft.: 114
Gauge: 24
No. of Pairs: 32
Nom. O.D. (in.): 0.360
Number of Pairs: 26-100 PAIRS
Shield: NO
Description

Analog POTS nonplenum UL and C(UL) Listed MPR/CMR switchboard cables are designed to provide economical solutions for connecting outside plant distribution cables to analog telephone lines used to provide dial tone and basic rate ISDN service. These ca bles exhibit Category 1-type electrical performance with a nominal characteristic impedance of 75 to 80 ohms at 772 kHz. The overall shielded switchboard cable provides protection from alien crosstalk between cables as well as ingression/egression of e lectrical interference.

This part has been discontinued by the supplier.

Specifications
  • 24 AWG
  • Solid tinned-copper conductors
  • Standard telephony color code with insulated conductors marked with the color of their mate
  • PVC insulation
  • Shield (where applicable) is aluminum/polyester
  • Gray PVC outer jacket
Tech. Info & Standards

Formally an ADC Krone part.

UL and C(UL) listed type MPR/CMR

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items