T45CAW2 - PANDUIT - T-45 Power Rated | Anixter
T45CAW2 | PANDUIT

PANDUIT | T45CAW2 | T-45 Power Rated Multi-Channel Raceway Cover 2m, Arctic White, pack of 20

  • Manufacturer # T45CAW2
  • Anixter #546142
Channel: SINGLE
Color: WHITE
Components: BASE
Length: 2 METRE
Type: NON-METALLIC
Description

T-45 trunking cover in 2m lengths. Can be hinged open on either side of T-45 base.

Features
  • T-45 System Benefits:
  • Fittings maintain the TIA/EIA required 25mm bend radius for Fiber Optic and Category 5 cabling systems.
  • Hinged cover allows easy access from either side.
  • Optional factory applied adhesive backing speeds installation.
  • Supwith pre-punched mounting holes.
  • Tamper Resistant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items