Select Country and Language Europe, Middle East & Africa / English
Change Country
T45CEI10 | PANDUIT

PANDUIT | T45CEI10 | T-45 Power Rated Multi-Channel Raceway Cover 10ft, Electric Ivory

  • Manufacturer # T45CEI10
  • Anixter #220111
Channel: MULTI
Color: IVORY
Components: COVER
Latching: NO
Length: 10'
Type: NON-METALLIC
_Color: Electrical ivory
Features
  • UL and CSA rated 600 V; meets UL 5A and CSA C22.2 No. 62.1-03 standards; FT4 rated CE - Compliant with LVD 2006/95/EC (EN50085-1, EN 50085-2-1)
  • Hinged cover allows easy access from either side
  • Optional factory applied adhesive backing speeds installation
  • Supplied with pre-punched mounting holes
  • Tamper resistant
  • Terminates using the T-45 hinged data or power brackets, offset box, or surface mount outlet box solutions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items