T45ECAW | PANDUIT

PANDUIT | T45ECAW | T-45 End Cap Fitting, Arctic White

  • Manufacturer # T45ECAW
  • Anixter #546357
Channel: SINGLE
Color: WHITE
Components: FITTINGS
Type: NON-METALLIC
Description

T-45 end cap fitting. Used to terminate trunking

Features
  • Maintains TIA/EIA 568-A and 569-A minimum 25mm cable bend radius
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items