Select Country and Language Europe, Middle East & Africa / English
Change Country
T45HDBAW | PANDUIT

PANDUIT | T45HDBAW | T-45 Snap-on Hinged Data Bracket, Arctic White

  • Manufacturer # T45HDBAW
  • Anixter #546358
Channel: SINGLE
Color: WHITE
Components: FITTINGS
Type: NON-METALLIC
Description

Snap-On hinged data bracket for mounting for MINI-JACK(TM), MINI-COM,and OPTI-JACK. Communication Outlets vertically inline within T-45 trunking. Can be hinged open on either side of T-45 base.

Features
  • Maintains TIA/EIA 568-A and 569-A minimum 25mm cable bend radius
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items