Select Country and Language Europe, Middle East & Africa / English
Change Country
T45HDBIW | PANDUIT

PANDUIT | T45HDBIW | T-45 Snap-on Hinged Data Bracket, Off White

  • Manufacturer # T45HDBIW
  • Anixter #257535
Channel: SINGLE
Color: WHITE
Components: FITTINGS
Type: NON-METALLIC
Features
  • T-45 fittings are designed to maintain the TIA/EIA-568-B and 569-B required minimum bend radius for high performance copper and fiber optic cabling systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items