T50MR0M4 - HELLERMANNTYTON - 113-05002 - | Anixter
T50MR0M4 | HELLERMANNTYTON

HELLERMANNTYTON | T50MR0M4 | Screw Mount Tie, 50 lbs. 8.5" Long, Max Bundle Diameter 1.8", #10 Screw, PA66HS, Black, 1,000/pkg.

  • Manufacturer # T50MR0M4 | 113-05002
  • Anixter #534032
Type: CABLES TIES AND ACCESSORIES
Features
  • Mount design secures firmly with any #10 Screw
  • Screw mount style creates low insertion and high extraction force
Applications

The 'T' range of cable ties have a built in mounting hole and once fastened around the cables the bundle can be simply secured to the panel with a screw or bolt.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items