T524QCEL7 - IRWIN INDUSTRIAL TOOL COMPANY - | Anixter
T524QCEL7 | IRWIN INDUSTRIAL TOOL COMPANY

IRWIN INDUSTRIAL TOOL COMPANY | T524QCEL7 | 24" RESIN SPEED CLAMP IRWIN T524QCEL7

  • Manufacturer # T524QCEL7
  • Anixter #HTCLSP24000000
Category: CLAMPS AND VICES
Height / Depth: NONE
Length: NO LENGTH
Material: RESIN
Product Type: CLAMP - SPEED
Size / Capacity: 24
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items