Select Country and Language Europe, Middle East & Africa / English
Change Country
T5PLS-12F | LEVITON

LEVITON | T5PLS-12F | Injection Molded Mini Splice Tray, Heat Shrink Style (Accepts Standard Sleeves), Up To 12 Fiber Splicing

  • Manufacturer # T5PLS-12F
  • Anixter #445393
Type: TRAYS
Description

Leviton's Injection Molded Plastic Splice Trays provide protection and slack management of heat shrink fusion spliced fibers (up to 12 or 24 fibers) inside of a fiber enclosure. Available in 12-fiber Mini and 24 fiber High Density versions, both trays accommodate 250 or 900m fiber and feature a clear cover for viewing and inspection of tray contents.

Features
  • Four ratchet action clamps with foam rubber padding to minimize crush of loose tube or tight buffer fiber
  • Clear cover allows viewing or inspection of fibers without having to remove cover
  • Multiple tie down holes for securing incoming fiber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items