T70BAW3 - PANDUIT - T-70 Power Rated | Anixter
T70BAW3 | PANDUIT

PANDUIT | T70BAW3 | T-70 Power Rated Multi-Channel Raceway Base 3m, Arctic White

  • Manufacturer # T70BAW3
  • Anixter #533538
Channel: MULTI
Color: IVORY
Components: BASE
Latching: YES
Type: NON-METALLIC
Description

T-70 base in 2 or 3 meter length. Supplied with pre-punched mounting holes every 203 mm.

Features
  • Fittings maintain the TIA/EIA required 25mm bend radius for Fiber-Optic and Category 5 cabling systems.
  • Supplied with pre-punched mounting holes
  • Tamper ResistantCompatible with:
  • Pan-Way Snap-On Faceplates
  • Any U.S. Standard Screw-On Electrical/Communication Faceplate(s)
  • 45 x 45 Electrical/Communication Faceplates(s)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items