Select Country and Language Europe, Middle East & Africa / English
Change Country
T70BEI8 | PANDUIT

PANDUIT | T70BEI8 | T-70 Power Rated Multi-Channel Raceway Base 8ft, Electric Ivory

  • Manufacturer # T70BEI8
  • Anixter #203256
Channel: MULTI
Color: IVORY
Components: BASE
Latching: NO
Length (ft.): 8
Length: 8'
Type: NON-METALLIC
_Color: Electrical ivory
Features
  • UL and CSA rated 600V; meets UL 5A and CSA C22.2 No. 62.1-03 standards; FT4 rated CE - Compliant with LVD 2006/95/EC (EN50085-1, EN 50085-2-1)
  • Large cable capacity with aesthetically pleasing design
  • Tamper resistant
  • Compatible with NEMA standard 70mm faceplates or Pan-Way(TM) Classic Series Snap-On Faceplates
  • Transitions to PANDUIT T-45 and LD profile raceway
  • Supplied with pre-punched mounting holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items