T70CIW10 | PANDUIT

PANDUIT | T70CIW10 | T-70 / TG-70 / Twin-70 Power Rated Multi-Channel Raceway Cover 10ft, Off White

  • Manufacturer # T70CIW10
  • Anixter #203259
Channel: MULTI
Color: WHITE
Components: COVER
Latching: NO
Length (ft.): 10
Length: 10'
Type: NON-METALLIC
_Color: Off-white
Features
  • Large cable capacity with aesthetically pleasing design
  • Tamper resistant
  • Compatible with NEMA standard 70 mm faceplates or Pan-Way classic series snap-on faceplates
  • Transitions to panduit T-45 and LD profile raceway
  • Supplied with pre-punched mounting holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items