Select Country and Language Europe, Middle East & Africa / English
Change Country
T70DB-X | PANDUIT

PANDUIT | T70DB-X | Device Mounting Bracket for Standard electrical outlets And communication devices, pack of 10

  • Manufacturer # T70DB-X
  • Anixter #186715
Color: GREY
Components: ACCESSORIES
Pkg. Qty.: 10
Type: NON-METALLIC
Vendor No.: T70DB-X
_Color: Gray
Features
  • TG-70 accessories consist of device mounting brackets, standard faceplate brackets for data, wire retainers and fiber spool brackets; the three-sided hanging box is used to mount NEMA standard single gang outlet and communications devices
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items