Select Country and Language Europe, Middle East & Africa / English
Change Country
T70DW8 | PANDUIT

PANDUIT | T70DW8 | T-70 / Twin-70 Divider Wall 8ft, Gray

  • Manufacturer # T70DW8
  • Anixter #199901
Color: GREY
Components: ACCESSORIES
Length: 8'
Type: NON-METALLIC
Vendor No.: T70DW8
_Color: Gray
Features
  • UL and CSA rated 600 V; meets UL 5A and CSA C22.2 No. 62.1-03 standards; FT4 rated
  • Separate channels allow independent access to power and communication cabling throughout the entire system
  • Transitions to PANDUIT T-70, T-45, and LD profile raceway
  • Compatible with NEMA standard 70mm faceplates or Pan-Way(TM) Classic Series Snap-On Faceplates
  • Tamper resistant
  • Supplied with pre-punched mounting holes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items