T70ECIG - PANDUIT - T-70 End Cap Fitting, | Anixter
T70ECIG | PANDUIT

PANDUIT | T70ECIG | T-70 End Cap Fitting, International Gray

  • Manufacturer # T70ECIG
  • Anixter #525726
Channel: SINGLE
Color: GREY
Components: FITTINGS
Type: NON-METALLIC
Description

End cap fitting. Used to terminate or allow entry to T-70 raceway with conduit breakouts of 1/2".

Features
  • T-70 fittings are designed to maintain the TIA/EIA-568-B and 569-B required minimum bend radius for high performance copper and fiber optic cabling systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items