Select Country and Language Europe, Middle East & Africa / English
Change Country
T70FH2WH | PANDUIT

PANDUIT | T70FH2WH | Snap-on Horizontal Sloped Communication Faceplate, 2 Position, White

  • Manufacturer # T70FH2WH
  • Anixter #421097
Color: WHITE
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

Snap-on horizontal sloped communication faceplate. Accepts two Panduit Mini-Com Modules (not included). No additional mounting hardware required.

Features
  • Can be used with Pan-Way(TM) Cove, TG-70, T-70, Twin-70, T-45 Raceway Systems, Fast-Snap(TM) Outlet Boxes and Pan-Pole(TM) Aluminum Outlet Pole
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items