T70FH4IW | PANDUIT

PANDUIT | T70FH4IW | Snap-on Horizontal Sloped Communication Faceplate, 4 Position, Off White

  • Manufacturer # T70FH4IW
  • Anixter #239577
Color: OFFWHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Features
  • Can be used with Pan-Way(TM) Cove, TG-70, T-70, Twin-70, T-45 Raceway Systems, Fast-Snap(TM) Outlet Boxes and Pan-Pole(TM) Aluminum Outlet Pole
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items