T70MDB-X - PANDUIT - T-70/Twin-70 Module | Anixter
T70MDB-X | PANDUIT

PANDUIT | T70MDB-X | T-70/Twin-70 Module Frame For Italian Products, Pack of 10

  • Manufacturer # T70MDB-X
  • Anixter #540346
Color: IVORY
Components: FACEPLATES
Latching: YES
Type: NON-METALLIC
Description

Bracket accepts VIMAR Italian products. Mounts directly to T-70 or Twin-70 Trunking.

Features
  • T-70 and Twin-70 raceway accessories consist of device mounting brackets, snap-on device brackets, hanging boxes and 3-sided hanging boxes used to mount NEMA standard single gang electrical outlets and or communication devices
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items