Select Country and Language Europe, Middle East & Africa / English
Change Country
T70N2EI | PANDUIT

PANDUIT | T70N2EI | Snap-on Horizontal Communication Faceplate For Nordx/CDT Modules, 2 Position, Electric Ivory

  • Manufacturer # T70N2EI
  • Anixter #261388
Color: IVORY
Gang: 1
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Features
  • Can be used with Pan-Way(TM) Cove, TG-70, T70, Twin-70, T-45 Raceway Systems, Fast-Snap(TM) Outlet Boxes, and Pan-Pole(TM) Aluminum Outlet Poles
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items