Select Country and Language Europe, Middle East & Africa / English
Change Country
T70TDT | PANDUIT

PANDUIT | T70TDT | T-70 Tee Divider Insert - Top

  • Manufacturer # T70TDT
  • Anixter #199900
Channel: SINGLE
Color: GREY
Components: ACCESSORIES
Latching: NO
Type: NON-METALLIC
_Color: Divider Insert (Top) Gray
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items