Select Country and Language Europe, Middle East & Africa / English
Change Country
T70WR-X | PANDUIT

PANDUIT | T70WR-X | T-70 / Twin-70 Wire Retainer, Gray, Pack of 10

  • Manufacturer # T70WR-X
  • Anixter #186573
Color: GREY
Components: FITTINGS
Pkg. Qty.: 10
Type: NON-METALLIC
Vendor No.: T70WR-X
_Color: Gray
Features
  • T-70 and Twin-70 raceway accessories consist of device mounting brackets, snap-on device brackets, hanging boxes and 3-sided hanging boxes used to mount NEMA standard single gang electrical outlets and or communication devices
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items