TB130EI6 | PANDUIT

PANDUIT | TB130EI6 | Raceway non metallic T-130 6 feet Long X 5.1 inch Wide X 2.7 inch High PanWay base electric ivory

  • Manufacturer # TB130EI6
  • Anixter #168261
Channel: MULTI
Color: IVORY
Components: BASE
Dimensions (in.): 5.1 x 2.7
Latching: NO
Length: 6'
Type: NON-METALLIC
_Color: Electrical ivory
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items