TB130IW10 | PANDUIT

PANDUIT | TB130IW10 | LARGE CAPACITY SURFACE RACEWAY BASE MAX .2 CHANNELS (5"X2.5") 10' L OFF WHIT ROHS

  • Manufacturer # TB130IW10
  • Anixter #255087
Channel: MULTI
Color: WHITE
Components: BASE
Length: 6'
Type: NON-METALLIC
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items