Select Country and Language Europe, Middle East & Africa / English
Change Country
TC130EI6 | PANDUIT

PANDUIT | TC130EI6 | Raceway non metallic T-130 cover 6 feet Long electric ivory

  • Manufacturer # TC130EI6
  • Anixter #168266
Channel: MULTI
Color: IVORY
Components: COVER
Latching: NO
Length: 6'
Type: NON-METALLIC
_Color: Electrical ivory
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items