Select Country and Language Europe, Middle East & Africa / English
Change Country
TC130IW10 | PANDUIT

PANDUIT | TC130IW10 | RACEWAY NON METALLIC PAN-WAY T 10'L COVER OFF WHITE ROHS

  • Manufacturer # TC130IW10
  • Anixter #255088
Channel: SINGLE
Color: WHITE
Components: COVER
Latching: NO
Length: 10'
Type: NON-METALLIC
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items