TC19TRC - SUMITOMO ELECTRIC LIGHTWAVE - | Anixter
TC19TRC | SUMITOMO ELECTRIC LIGHTWAVE

SUMITOMO ELECTRIC LIGHTWAVE | TC19TRC | 19-TUBE OFNR RATED

  • Manufacturer # TC19TRC
  • Anixter #499299
Armored: NO
Cable Type: LOOSE TUBE
Fire Rating: RISER
Features
  • Flame Barrier Tape, Ripcords
  • All-Dielectric
  • Cable Length Markings at 2' Intervals
  • Tube ID Numbers Marked at 2" Intervals
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items